Shop All PCB Connectors
Te Connectivity
MICRO-MATCH MOW.04P
Mfr # 7-215083-4
Zoro # G601069793
Sold in multiples of 250 for $212.50
$212.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 100V AC/DC
- Height 6.8 mm
- Features Shrouded
- Color Red
- Length 8.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 7-215083-4
- Zoro # G601069793
- Country of Origin Germany
- Category PCB Connectors
Dimensions
Height | 6.8 mm |
Length | 8.6 mm |
Max. Insulation Dia. | 0.039 in |
Details
Item | Connector |
Max. Voltage | 100V AC/DC |
Features | Shrouded |
Color | Red |
Material | Glass-Filled Polyester |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Current Rating | 1.5 A |
Contact Plating Thickness | 3 to 5 µm |
Wire Range | 28 AWG |
Connection Material | Phosphor Bronze |
Connector Type | Male-On-Wire |
Terminal Finish | Tin over Nickel; Tin Plated |
Number of Contacts | 4 |
Contact Type | Pin |
Contact Finish | Tin over Nickel |
Terminal Type | Insulation Displacement Crimp |
Hole Center to Center | 1.27 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Soft Starter (3RW3038-1BB04)
- EATON Push Button operator, 22 mm, Black (M22M-DP-S)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF2000D1)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 8A, 600V AC, Non-Indicating (LPJ-8SP)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity PCB Connectors