Shop All Headers & Wire Housings
Te Connectivity
MICRO-MATCH COSIHSG
Mfr # 1-338095-2
Zoro # G600955592
product price: $1.55
/ea
Sold in multiples of 60 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Voltage 100V AC/DC
- Height 12.4 mm
- Length 18.5 mm
- Material Glass-Filled Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-338095-2
- Zoro # G600955592
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 12.4 mm |
Length | 18.5 mm |
Details
Color | Red |
Item | Housing |
Max. Voltage | 100V AC/DC |
Material | Glass-Filled Polyester |
Connection Material | Phosphor Bronze |
Max. Temp. | 105°C |
Connector Type | Plug |
Features | Shrouded |
Hole Center to Center | 1.27 mm |
Terminal Finish | Tin over Nickel; Tin Plated |
Current Rating | 1.5 A |
Flammability Rating | UL 94 V-0 |
Contact Finish | Tin over Nickel |
Number of Contacts | 12 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- AMPHENOL ER 37C 3716 PIN PLUG (MS3106A2821P)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 100ft- Black (BS-XO-050-BK-100)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings