Shop All Headers & Wire Housings
Te Connectivity
MICRO-MATCH COSI HSG.
Mfr # 338095-8
Zoro # G900957142
product price: $1.15
/ea
Sold in multiples of 85 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Polyester
- Length 0.531 in
- Features Shrouded
- Color Red
- Height 12.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 338095-8
- Zoro # G900957142
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 0.531 in |
Height | 12.4 mm |
Details
Item | Housing |
Material | Glass-Filled Polyester |
Features | Shrouded |
Color | Red |
Number of Contacts | 8 |
Terminal Finish | Tin over Nickel; Tin Plated |
Connection Material | Phosphor Bronze |
Contact Type | Socket |
Contact Finish | Tin over Nickel |
Connector Type | Plug |
Current Rating | 1.5 A |
Max. Voltage | 100V AC/DC |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 1.27 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q390A1053 30" Thermocouple (Q390A1053)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 6P 30A (8903LXO60V04)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- ELESA Position indicators, GA11-0020-D (GA11 - GA12)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings