Shop All Wire Terminals
Te Connectivity
MIC MARK-2 TAB CONTACT
Mfr # 172777-4
Zoro # G900941189
product price: $0.12
/ea
Sold in multiples of 15000 for $1,800.00
$1,800.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.5 to 2 mm²
- Terminal Type Tab
- Max. Temp. 221 Degrees F
- Connection Type Crimp
- Insulation Dia 0.086 to 0.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172777-4
- Zoro # G900941189
- Country of Origin Korea, Republic of
- Category Wire Terminals
Details
Wire Range | 0.5 to 2 mm² |
Terminal Type | Tab |
Max. Temp. | 221 Degrees F |
Connection Type | Crimp |
Insulation Dia | 0.086 to 0.134 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CHARGER PLUG - 350AMP GRAY, 2/0 CONTACTS (1726)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- SQUARE D Neutral Assembly (400SN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10)
- GARDNER BENDER 16-14 Ga. Tap Splice Connector Blue 25 pk (10-100)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- STA-KON 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (18RA-6F)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (24C963)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK100 (160408-100)
- Te Connectivity Wire Connectors & Disconnects