Shop All Headers & Wire Housings
Te Connectivity
MIC MARK-2 PLUG HSG 17P
Mfr # 172500-1
Zoro # G100955436
product price: $1.49
/ea
Sold in multiples of 100 for $149.00
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Width 1.969 in
- Color Natural
- Length 24 mm
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172500-1
- Zoro # G100955436
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 1.969 in |
Length | 24 mm |
Height | 18.8 mm |
Details
Number of Rows | 2 |
Color | Natural |
Material | Polyamide |
Application | Signal |
Number of Contacts | 17 |
Max. Voltage | 12V DC |
Max. Temp. | 105°C |
Hole Center to Center | 5 mm; 7 mm |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GF324N)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 30A, 300V AC, Non-Indicating (JJN-30)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37B0312B)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings