Shop All Headers & Wire Housings
Te Connectivity
Metrimate Str Rel Kit 12P
Mfr # 207602-1
Zoro # G005910103
Sold in multiples of 10 for $88.50
$88.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Natural Red
- Standards CSA Certified; UL E28476; UL Recognized and Certified
- Max. Temp. 130°C
- Type Strain Relief Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 207602-1
- Zoro # G005910103
- Country of Origin United States
- Category Headers & Wire Housings
Details
Material | Nylon |
Color | Natural Red |
Standards | CSA Certified; UL E28476; UL Recognized and Certified |
Max. Temp. | 130°C |
Type | Strain Relief Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 2.00 to 2.23A (MSH2-5A)
- SQUARE D Circuit Breaker, 9080GCB Series 10A, 1 Pole, 250V AC (9080GCB100)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polycarbonate (9001KS34FBH13)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings