Shop All Headers & Wire Housings
Te Connectivity
METRIMATE SKT HSG 25P
Mfr # 211150-1
Zoro # G500956453
product price: $9.55
/ea
Sold in multiples of 10 for $95.50
$95.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 5
- Features Panel Mount Feature
- Color Black
- Standards CSA; UL E28476; UL Recognized and Certified
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 211150-1
- Zoro # G500956453
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 62.53 mm |
Width | 30.78 mm |
Length | 30.78 mm |
Details
Item | Connector |
Number of Rows | 5 |
Features | Panel Mount Feature |
Color | Black |
Standards | CSA; UL E28476; UL Recognized and Certified |
Material | Polyester |
For Use With | Hardware 208211-1 or -4; Receptacle Housing |
Contact Type | Socket |
Max. Temp. | 130°C |
Max. Voltage | 600V AC |
Wire Type | Discrete; Stranded |
Hole Center to Center | 5.08 mm |
Wire Connector Style | Drawer |
Number of Contacts | 25 |
Flammability Rating | UL 94 V-0 |
Connector Type | Plug |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (1) 20A Duplex Receptacle, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R20)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X034H1T)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- LEVITON Receptacle (16252-I)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings