Shop All PCB Connectors
Te Connectivity
METRIMATE PIN HEADER ASSY 18P
Mfr # 207444-9
Zoro # G401067623
product price: $15.25
/ea
Sold in multiples of 40 for $610.00
$610.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Connector Style Square Grid
- Color Red
- Length 47.32 mm
- Max. Voltage 600V AC/DC
- Standards CSA Certified; UL E28476; UL Certified and Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 207444-9
- Zoro # G401067623
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Length | 47.32 mm |
Width | 24.23 mm |
Height | 11.79 mm |
Details
Item | Connector |
Wire Connector Style | Square Grid |
Color | Red |
Max. Voltage | 600V AC/DC |
Standards | CSA Certified; UL E28476; UL Certified and Recognized |
Features | Shrouded |
For Use With | Plug Housing |
Material | Nylon |
Number of Contacts | 18 |
Connector Terminates To | Printed Circuit Board |
Current Rating | 7.5 A |
Connector Type | Header |
Contact Type | Pin |
Hole Center to Center | 0.197 in |
Max. Temp. | 130°C |
Terminal Finish | Tin Plated |
Contact Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Terminal Type | Through Hole - Solder |
Number of Rows | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Purple (HS363-S100-PURPLE)
- PANDUIT 6.2" L Intermediate Cable Tie NAT PK 100 (SG150I-C)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity PCB Connectors