Shop All Headers & Wire Housings
Te Connectivity
Me Conn Mold Type Plug Case Assy
Mfr # 1981919-1
Zoro # G805910266
Sold in multiples of 10 for $104.50
$104.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 46.8 mm
- Color Black
- Standards CSA Certified; UL E28476; UL Recognized
- For Use With Jack Case
- Includes Plug Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1981919-1
- Zoro # G805910266
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 46.8 mm |
Details
Color | Black |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Jack Case |
Includes | Plug Case |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema 5-15, Perma-Grip Indust. (1610-CG)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B141206CH)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Red, Rubber (19YE27)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (CBRS20WTR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings