Shop All Headers & Wire Housings
Te Connectivity
MCP2.8 GEH ASSY 6P
Mfr # 7-968970-1
Zoro # G301070396
product price: $1.25
/ea
Sold in multiples of 55 for $68.75
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Polyamide
- Height 0.945 in
- Length 16 mm
- Number of Rows 2
- Width 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-968970-1
- Zoro # G301070396
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Height | 0.945 in |
Length | 16 mm |
Width | 0.63 in |
Details
Material | Glass-Filled Polyamide |
Number of Rows | 2 |
Color | Natural |
Features | Terminal Position Assurance |
Number of Contacts | 6 |
Max. Voltage | 28V DC |
Max. Temp. | 120°C |
Hole Center to Center | 5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-50226-05)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings