Shop All Headers & Wire Housings
Te Connectivity
MCP28 GEH ASSY 21P
Mfr # 5-968975-1
Zoro # G501069299
Sold in multiples of 900 for $2,475.00
$2,475.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Polyamide
- Height 0.945 in
- Length 37.5 mm
- Features Terminal Position Assurance
- Max. Voltage 42V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-968975-1
- Zoro # G501069299
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Height | 0.945 in |
Length | 37.5 mm |
Details
Material | Glass-Filled Polyamide |
Features | Terminal Position Assurance |
Max. Voltage | 42V DC |
Max. Temp. | 140°C |
Number of Contacts | 21 |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Clear (HBL1221ILC)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133390)
- EATON Non-Illum Selector Switch, A600, 1NO/1NC (C22-WRS-MS1-A1-K11)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings