Shop All Wire Terminals
Te Connectivity
MCON 1.2 LL REC SWS AG
Mfr # 1452671-3
Zoro # G801016795
product price: $0.17
/ea
Sold in multiples of 6500 for $1,105.00
$1,105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 16 AWG
- Terminal Type Receptacle/Socket
- Max. Temp. 150 Degrees C
- Connection Type Crimp
- Wire Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1452671-3
- Zoro # G801016795
- Country of Origin Germany
- Category Wire Terminals
Details
Wire Range | 18 to 16 AWG |
Terminal Type | Receptacle/Socket |
Max. Temp. | 150 Degrees C |
Connection Type | Crimp |
Wire Type | Copper |
Insulation Dia | 0.063 to 0.094 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2ST-1G)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q18188ABE)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK25 (EDV18-250B-Q)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK500 (PN10-14R-D)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C944)
- STA-KON 22-16 AWG Nylon Fork Terminal 1/4" Stud PK100 (RA18-14F)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK10 (37313)
- Te Connectivity Wire Connectors & Disconnects