Shop All PCB Connectors
Te Connectivity
MBXLE VERT RCPT 2P
Mfr # 1-6450869-3
Zoro # G601068215
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 60V AC/DC
- Application Power, Signal
- Material High Temperature Thermoplastic
- Color Black
- Contact Finish Noble Metal Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-6450869-3
- Zoro # G601068215
- Country of Origin China
- Category PCB Connectors
Details
Item | Connector Assembly |
Max. Voltage | 60V AC/DC |
Application | Power, Signal |
Material | High Temperature Thermoplastic |
Color | Black |
Contact Finish | Noble Metal Plated |
Hole Center to Center | 5.08 mm |
Terminal Type | Through Hole - Press-Fit |
Current Rating | 42 A |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Connection Material | Tin |
Contact Type | Socket |
Number of Rows | 4 |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 2 |
Contact Plating Thickness | 0.76 µm |
Max. Temp. | 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN6)
- CHECKERS Guard Dog Cable Protectors (GD5X125-Y/B)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, 2NO, Cam3 (10250T21KB)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, No Cap (9001KR9H13)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Te Connectivity Wire Connectors & Disconnects