Shop All Wire Terminals
Te Connectivity
MATE-N-LOK PIN
Mfr # 163307-4
Zoro # G001025399
product price: $0.41
/ea
Sold in multiples of 250 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 17 to 13 AWG
- Connection Material Phosphor Bronze
- Wire Type Stranded, Discrete Wire
- Terminal Type Pin
- Connection Type Locking Lance, Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 163307-4
- Zoro # G001025399
- Country of Origin Italy
- Category Wire Terminals
Details
Wire Range | 17 to 13 AWG |
Item | Contact |
Connection Material | Phosphor Bronze |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Pin |
Connection Type | Locking Lance, Crimp |
Application | Power, Wire and Cable |
Insulation Dia | 0.098 to 0.15 in |
Terminal Orientation | Straight |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GCS)
- GE Lighting Contactor Aux Contact Block, 2P (CR460XB2)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M172)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (RVS2-4-100)
- STA-KON 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (RB14-8F)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- DISCO Blue Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 16-14 G Wire PK10 (12151PK)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK1000 (162265-1000)
- Te Connectivity Wire Connectors & Disconnects