Shop All Wire Terminals
Te Connectivity
MATE-N-LOK PIN 0 3-
Mfr # 163555-8
Zoro # G901025659
product price: $0.26
/ea
Sold in multiples of 4000 for $1,040.00
$1,040.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Wire Type Stranded, Discrete Wire
- Seam Open Barrel
- Terminal Type Pin
- Connection Type Locking Lance, Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 163555-8
- Zoro # G901025659
- Country of Origin Italy
- Category Wire Terminals
Details
Wire Range | 22 to 18 AWG |
Wire Type | Stranded, Discrete Wire |
Seam | Open Barrel |
Terminal Type | Pin |
Connection Type | Locking Lance, Crimp |
Item | Contact |
Connection Material | Phosphor Bronze |
Application | Power, Wire and Cable |
Insulation Dia | 0.055 to 0.095 in |
Mounting Type | Cable Mount |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- GENERAC Generac 7028 - Fascia for Air Cooled Generator - Gray (7028)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (9557)
- ANCOR 16-14 AWG - #6 Nylon Ring Terminal - 25-Pack (210211)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- ICM CONTROLS 102Fb 10 Minutes Adjustable (ICM102FB)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 3-Pack (312303)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (312525)
- Te Connectivity Wire Terminals