Te Connectivity

Male Disconnect, Yellow, 12-10AWG, PK10 (Discontinued)


This Product is Discontinued
Shop for all Wire Disconnects

Key Features

  • Insulation Full
  • Insulation Color Yellow
  • Insulation Type Nylon
  • Connection Type Crimp
  • Wire Range 12 to 10 AWG
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 0.94 in
Tab Size 0.032 in x 0.250 in
Barrel Inside Dia. 0.076 in
Wire Size Range 12 AWG - 10 AWG
Maximum Wire Size 10 AWG
Minimum Wire Size 12 AWG
Tab Width 0.25 in
For Wire Size 10 AWG, 12 AWG
Strip Length 5/16 in
Barrel Inside Diameter 0.076 in

Description

Quick Disconnects, Contact Finish Tin, Contact Material Brass, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards CSA Certified, EU ELV Directive 2000/53/EC, UL Listed, Barrel Inside Diameter 0.076 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.