Te Connectivity

Male Disconnect, Blue, 16-14AWG, PK25 (Discontinued)


This Product is Discontinued
Shop for all Wire Disconnects

Key Features

  • Insulation Full
  • Insulation Color Blue
  • Connection Type Crimp
  • Insulation Type Heat Shrink
  • Wire Range 16 to 14 AWG
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tab Size 0.032 in x 0.250 in
Overall Length 1.3 in
Barrel Inside Dia. 0.085 in
Maximum Wire Size 14 AWG
Minimum Wire Size 16 AWG
Barrel Inside Diameter 0.085 in
Tab Width 0.25 in
Strip Length 1/4 in
For Wire Size 14 AWG, 16 AWG
Wire Size Range 16 AWG - 14 AWG

Description

Male Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Polyamide, Maximum Operating Temperature 257 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards EU ELV Directive 2000/53/EC, UL Listed, Barrel Inside Diameter 0.085 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.