Shop All Wire Terminals
Te Connectivity
MALE CONTACT ASSY. (STRIP)
Mfr # 66256-9
Zoro # G900976297
product price: $1.99
/ea
Sold in multiples of 25000 for $49,750.00
$49,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Material Copper
- Wire Type Discrete Wire
- Terminal Type Pin
- Connection Type Crimp
- Application Power and Signal, Wire and Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66256-9
- Zoro # G900976297
- Country of Origin Mexico
- Category Wire Terminals
Details
Connection Material | Copper |
Item | Contact |
Wire Type | Discrete Wire |
Terminal Type | Pin |
Connection Type | Crimp |
Application | Power and Signal, Wire and Cable |
Insulation Dia | 0.135 to 0.16 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 (BT3LH-L0)
- MERSEN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (MPDB63151)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 147 Piece (KP-1165Y)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- GARDNER BENDER 22-14 AWG Vinyl Wire Termination Kit 100 Piece PK100 (10-170)
- Q2 PRODUCTS 16-14 GA. VINYL #10 RING TERMINAL (AWG Blue 14-16) 100/bag (RV2-10)
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack (222234)
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- Te Connectivity Wire Terminals