Shop All Wire Terminals
Te Connectivity
MALE CONTACT ASSY. (L.P.)
Mfr # 66262-4
Zoro # G700976428
Sold in multiples of 5 for $71.95
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Type Discrete Wire
- Connection Material Copper
- Application Power and Signal, Wire and Cable
- Connection Type Crimp
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 66262-4
- Zoro # G700976428
- Country of Origin Mexico
- Category Wire Terminals
Details
Wire Type | Discrete Wire |
Connection Material | Copper |
Application | Power and Signal, Wire and Cable |
Connection Type | Crimp |
Terminal Type | Pin |
Item | Contact |
Insulation Dia | 0.135 to 0.16 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-25)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J60604SCWW)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- KILLARK Plug, Recessed, 1/2 In (CUP-1)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25, Max. Voltage: 600V (164207-025)
- QUICKCABLE 16-14 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164226-025)
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- 3M 16-14 AWG Nylon Locking Fork Terminal 1/4" Stud PK100 (MNG14-14FLX)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #10 Stud PK50 (RC10-10FS)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal #8, #10 Stud PK50 (10-106)
- Te Connectivity Wire Connectors & Disconnects