Shop All Wire Disconnects
Te Connectivity
Male Bullet Discon, Blue, 16-14AWG, PK1000
Mfr # CPGI-WWG-B-106-7502-BULK
Zoro # G3919447
product price: $401.99
/pk 1000, $0.40/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Heat Shrink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # CPGI-WWG-B-106-7502-BULK
- Zoro # G3919447
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 1.36 in |
Tab Size | 0.200 in |
Barrel Inside Dia. | 0.08 in |
Tab Width | 0.2 in |
Strip Length | 1/4 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.08 in |
Description
Male Bullet Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Bullet, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 257 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Width 0.2 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Seam Style Brazed, Standards CUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 201009 Stainless Steel Loom Clamp, 1/2" Width, 5/8" Diameter, 10 per package (201009)
- EATON BUSSMANN Pwr Dist Block, 350A, 2P, 600VAC, 2P Primary (16325-2)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 8.00x6.00x4.00, Fiberglass (A864CHSCFGW)
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE Fuse (VH364R)
- VELVAC Female Bullet Disconct, Red, 22-18AWG, PK10 (30179)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- STA-KON Male Disconnect, Yellow, 12 to 10 AWG, PK25 (10RC-251T)
- STA-KON Male Disconnect, Yellow, 16-14AWG, PK50 (10RC-250T)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C773)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- Te Connectivity Wire Disconnects