Shop All Wire Terminals
Te Connectivity
MAG MATE WITH TAB
Mfr # 160810-2
Zoro # G800941272
product price: $0.10
/ea
Sold in multiples of 800000 for $80,000.00
$80,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 30 to 28 AWG
- Connection Type IDC Standard
- Overall Length 0.511 in
- Terminal Type Solder Post Tab
- Wire Type Magnet Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160810-2
- Zoro # G800941272
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.511 in |
Details
Wire Range | Magnet Wire: 30 to 28 AWG |
Connection Type | IDC Standard |
Item | Post Terminal |
Terminal Type | Solder Post Tab |
Wire Type | Magnet Wire |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL PVC Open Slot Wire Duct - 1.3" x 1.3" x 6.5' L - 12 pcs - Gray, 1 Pc (PFOS1.3X1.3S)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- ROADPRO Wire Termination Kit 160 Piece (RP-5213)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- MIDWEST FASTENER 6 WG x 1/2" Uninsulated Ring Terminals 8PK (66991)
- PANDUIT 6 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV6-14R-T)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (RC10-14)
- QUICKCABLE 16-14 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164226-025)
- ALLSTAR PERFORMANCE 24 x 0.25 in. Copper Ground Strap Ring Terminals (ALL76328-24)
- Te Connectivity Wire Terminals