Shop All Wire Terminals
Te Connectivity
MAG-MATE WITH TAB
Mfr # 160809-2
Zoro # G100941255
product price: $0.14
/ea
Sold in multiples of 20000 for $2,800.00
$2,800.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 27 to 25 AWG
- Connection Type IDC Standard
- Wire Type Magnet Wire
- Terminal Type Solder Post Tab
- Overall Length 0.511 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160809-2
- Zoro # G100941255
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.511 in |
Details
Wire Range | Magnet Wire: 27 to 25 AWG |
Connection Type | IDC Standard |
Wire Type | Magnet Wire |
Terminal Type | Solder Post Tab |
Item | Post Terminal |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! GP-AGM-224-6V, 224 AMP HOUR 6 VOLT AGM BATTERY (77606)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24V AC, 115/220V AC (T24130D)
- LEVITON Leviton 15 amps 125 V Duplex Black Outlet 5-15R (0BR15-0ES)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22964183)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- CANTEX 5140103U 05 in PVC Male Terminal Adapter (3189438)
- PANDUIT Ring, Kynar Insul, 22-18 Awg, #6 Stud, PK100 (PK18-6R-C)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37417)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- GARDNER BENDER Spade Terminal, 600 V, 16 to 14 AWG Wire, 4 to 6 Stud, Vinyl Insulation, Blue (20-113)
- Te Connectivity Wire Terminals