Shop All Wire Terminals
Te Connectivity
MAG-MATE W/BBL 33-31 010TPBR
Mfr # 63039-1
Zoro # G600966567
product price: $0.10
/ea
Sold in multiples of 80000 for $8,000.00
$8,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Lead Wire: 26 to 22 AWG; Magnet Wire: 33 to 31 AWG
- Overall Length 0.36 in
- Max. Temp. 302 Degrees F
- Connection Type IDC Standard, Crimp
- Wire Type Magnet Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63039-1
- Zoro # G600966567
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.36 in |
Details
Wire Range | Lead Wire: 26 to 22 AWG; Magnet Wire: 33 to 31 AWG |
Max. Temp. | 302 Degrees F |
Connection Type | IDC Standard, Crimp |
Wire Type | Magnet Wire |
Terminal Type | F-Crimp |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWD400)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- ILSCO Power Distribution Block, Line Conductor (PDA-11-2/0-1-EC)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- ANCOR 16-14 AWG - Nylon 3-Way Connector - 25-Pack (210510)
- STA-KON 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (18RA-8)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV18-10R-MY)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (14RB-6FL)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (MNG10-14FLX)
- PANDUIT Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100 (S4/0-56R-C)
- Te Connectivity Wire Connectors & Disconnects