Shop All Wire Terminals
Te Connectivity
MAG-MATE W/250 CONN TAB TPBR
Mfr # 2232556-1
Zoro # G900941226
product price: $0.41
/ea
Sold in multiples of 3000 for $1,230.00
$1,230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum: .82 to 1.03 mm; Magnet Wire: 19 to 17 AWG
- Overall Length 0.835 in
- Wire Type Magnet Wire
- Max. Temp. 302 Degrees F
- Connection Type IDC Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2232556-1
- Zoro # G900941226
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.835 in |
Details
Wire Range | Aluminum: .82 to 1.03 mm; Magnet Wire: 19 to 17 AWG |
Wire Type | Magnet Wire |
Max. Temp. | 302 Degrees F |
Connection Type | IDC Standard |
Terminal Type | Tab |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Clamp, 14 in Max Bundle Dia, Plastic, White (PPC-1525)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- ZSI SWP Loop Clamp, 1-1/4x3/4", 0.406" Hole (SPW-20)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- SG TOOL AID Terminal Crimper for 8 4/0 AWG Uninsulated Terminals (18840)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 3-Pack (312403)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30416)
- GROTE 12-10 AWG Vinyl Pin Terminal (84-2173)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- Te Connectivity Wire Connectors & Disconnects