Shop All Wire Terminals
Te Connectivity
MAG-MATE TERM 27-30 013 TPBR
Mfr # 62526-1
Zoro # G500930279
product price: $0.16
/ea
Sold in multiples of 15000 for $2,400.00
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum: 28 to 25 AWG; Lead Wire: 20 to 18 AWG; Magnet Wire: 30 to 27 AWG
- Terminal Type Poke-In
- Max. Temp. 302 Degrees F
- Overall Length 0.135 in
- Connection Type IDC Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62526-1
- Zoro # G500930279
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.135 in |
Details
Wire Range | Aluminum: 28 to 25 AWG; Lead Wire: 20 to 18 AWG; Magnet Wire: 30 to 27 AWG |
Terminal Type | Poke-In |
Max. Temp. | 302 Degrees F |
Connection Type | IDC Standard |
Wire Type | Solid or Overcoated Stranded Lead Wire, Magnet Wire |
Contact Plating Material | Tin |
Terminal Orientation | Twisted |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Female / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-F-B)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 7A, 600V AC, Non-Indicating (JTD007)
- SQUARE D Manual Motor Starter, Button, 65A, 3P (GV2ME01)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN22)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Spade Female Type PK25 (3515PK)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHE1)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37115)
- PANDUIT Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100 (S4/0-56R-C)
- PERFORMANCE TOOL 160-Pc Wire Terminal Assortment Electrical Term, W5213 (W5213)
- ANCOR 22-18 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (310425)
- ECLIPSE TOOLS Spade Terminal, 12-10AWG, #8 Stud, PK10 (902-456-10)
- Te Connectivity Wire Terminals