Shop All Wire Terminals
Te Connectivity
MAG-MATE TERM 20-22 016 TPBR
Mfr # 62524-1
Zoro # G000930236
product price: $0.39
/ea
Sold in multiples of 1000 for $390.00
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum: 21 to 19 AWG; Lead Wire: 20 to 18 AWG; Magnet Wire: 22 to 20 AWG
- Max. Temp. 302 Degrees F
- Terminal Type Poke-In
- Overall Length 0.309 in
- Connection Type IDC Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62524-1
- Zoro # G000930236
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.309 in |
Details
Wire Range | Aluminum: 21 to 19 AWG; Lead Wire: 20 to 18 AWG; Magnet Wire: 22 to 20 AWG |
Max. Temp. | 302 Degrees F |
Terminal Type | Poke-In |
Connection Type | IDC Standard |
Wire Type | Magnet Wire |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Blue (HS367-S100-BLUE)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 1 Pole (XS-1C)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V09)
- POWER FIRST 16-14 AWG Vinyl Pin Terminal PK100 (5UGP4)
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160170-2100)
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- GROTE 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK (84-3016)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- STA-KON 22-16 AWG Nylon Fork Terminal #8 Stud PK100 (RA18-8F)
- Te Connectivity Wire Terminals