Shop All Wire Terminals
Te Connectivity
MAG-MATE TAB TERMIN
Mfr # 881257-1
Zoro # G100926580
product price: $0.10
/ea
Sold in multiples of 112000 for $11,200.00
$11,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Lead Wire: 22 to 18 AWG
- Overall Length 0.767 in
- Features Wire Insulation Support
- Terminal Type Tab
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 881257-1
- Zoro # G100926580
- Country of Origin Brazil
- Category Wire Terminals
Dimensions
Overall Length | 0.767 in |
Details
Wire Range | Lead Wire: 22 to 18 AWG |
Features | Wire Insulation Support |
Terminal Type | Tab |
Connection Type | Crimp |
Wire Type | Lead Wire |
Contact Plating Material | Pre-Tin |
Insulation Dia | 0.06 to 0.1 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 250A, 600V AC, Non-Indicating (JJS-250)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Purple (SHC1099ZP)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH18-6R/LX)
- DISCO Red Nyln 22-18 Wire Terminal #6 Stud Size Ring Type PK25 (3603PK)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Uninsulated Ring Terminals 25PK (70084)
- PANDUIT 6 AWG Vinyl Ring Terminal #10 Stud PK10 (PV6-10R-X)
- 3M 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV10-14Q)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100, Insulation Color: Red (160124-2100)
- Te Connectivity Wire Connectors & Disconnects