Shop All Wire Terminals
Te Connectivity
MAG MATE ST-KONT2 0
Mfr # 1394476-1
Zoro # G100974642
product price: $0.15
/ea
Sold in multiples of 5000 for $750.00
$750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 20 to 18 AWG
- Overall Length 0.748 in
- Connection Type IDC Standard
- Terminal Type Pin
- Max. Temp. 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1394476-1
- Zoro # G100974642
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.748 in |
Details
Wire Range | Magnet Wire: 20 to 18 AWG |
Connection Type | IDC Standard |
Terminal Type | Pin |
Max. Temp. | 302 Degrees F |
Wire Type | Magnet Wire |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT 50 Amp 14-50 Piggy-Back Plug to Household 15/20 Amp Connector Adapter Cord (PB1450520)
- RACO Set Screw Connector, 1-1/2" L, 1" Conduit (3004)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T930)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF5)
- STA-KON 22-16 AWG Nylon Fork Terminal #8 Stud PK100 (RA18-8F)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK25 (160504-025)
- IDEAL Termnl, Vsul Male Dis c, PK25 (83-9931)
- Te Connectivity Wire Connectors & Disconnects