Shop All Wire Terminals
Te Connectivity
MAG-MATE POST 33-31 CU / 31-29 AL TPBR
Mfr # 2238060-1
Zoro # G900965444
product price: $0.10
/ea
Sold in multiples of 20000 for $2,000.00
$2,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum 31 to 29 AWG; Copper 33 to 31 AWG
- Insulation Type Non-Insulated
- Terminal Type Solder Post Terminal
- Overall Length 0.332 in
- Wire Type Magnet Copper or Magnet Aluminum, Magnet Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2238060-1
- Zoro # G900965444
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.332 in |
Details
Wire Range | Aluminum 31 to 29 AWG; Copper 33 to 31 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Solder Post Terminal |
Wire Type | Magnet Copper or Magnet Aluminum, Magnet Wire |
Max. Temp. | 302 Degrees F |
Item | Post Terminal |
Connection Type | IDC Standard |
Contact Plating Material | Post-Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1A, 600V AC, Nonindicating (TRS1R)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-2400)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA12)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU14-6R/SK)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (RVS1.25-3.5-100)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN8-14R/SK)
- 3M 22-18 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU18-10FHTK)
- GARDNER BENDER 12-10 AWG Wire Termination Kit 28 Piece PK28 (TK-1210)
- Te Connectivity Wire Connectors & Disconnects