Shop All Wire Terminals
Te Connectivity
MAG-MATE POST 33-31 010 TPBR
Mfr # 62938-1
Zoro # G700966351
Sold in multiples of 20000 for $3,400.00
$3,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 33 to 31 AWG
- Overall Length 0.331 in
- Max. Temp. 302 Degrees F
- Wire Type Magnet Wire
- Connection Type IDC Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62938-1
- Zoro # G700966351
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.331 in |
Details
Wire Range | Magnet Wire: 33 to 31 AWG |
Max. Temp. | 302 Degrees F |
Wire Type | Magnet Wire |
Connection Type | IDC Standard |
Item | Post Terminal |
Terminal Type | Solder Post Tab |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121504)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AF)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 15A MEDIA OUTLET TR, WHITE (RJ650WTR)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK100 (163203-100)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- ANCOR 16-14 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220312)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- STA-KON 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (18RA-14)
- Te Connectivity Wire Terminals