Shop All Wire Terminals
Te Connectivity
MAG-MATE POST 22-24 013 TPBR
Mfr # 62439-1
Zoro # G200967124
product price: $0.16
/ea
Sold in multiples of 80000 for $12,800.00
$12,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 24 to 22 AWG
- Wire Type Magnet Wire
- Overall Length 0.33 in
- Max. Temp. 302 Degrees F
- Connection Type IDC Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62439-1
- Zoro # G200967124
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.33 in |
Details
Wire Range | Magnet Wire: 24 to 22 AWG |
Wire Type | Magnet Wire |
Max. Temp. | 302 Degrees F |
Item | Post Terminal |
Connection Type | IDC Standard |
Terminal Type | Solder Post Tab |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 25A @ 240V AC Contact Rating (V7-1Z19E9)
- AIROTRONICS Current Sens Relay, 6 to 30A, Self Powered (HCSDC030A)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, C Curve (FAZ-C30/1-NA-SP)
- POWER FIRST 25 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR1)
- 3M 12-10 AWG Nylon Ring Terminal #4 Stud PK500 (MNG10-4R/SK)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- QUICKCABLE 22-18 AWG PVC Hook Terminal #8 Stud PK25 (160139-025)
- GARDNER BENDER Term Ring 12-10Awg (15-107)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 (RV14-8Q)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (P14-14R-C)
- Te Connectivity Wire Connectors & Disconnects