Shop All Wire Terminals
Te Connectivity
MAG MATE LEAF KONT
Mfr # 964338-2
Zoro # G900976747
product price: $0.09
/ea
Sold in multiples of 15000 for $1,350.00
$1,350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 30 to 26 AWG
- Terminal Type Leaf
- Wire Type Magnet Wire
- Connection Type IDC Standard
- Overall Length 0.311 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 964338-2
- Zoro # G900976747
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.311 in |
Details
Wire Range | Magnet Wire: 30 to 26 AWG |
Terminal Type | Leaf |
Wire Type | Magnet Wire |
Connection Type | IDC Standard |
Max. Temp. | 302 Degrees F |
Terminal Orientation | Twisted |
Contact Plating Material | Pre-Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FB)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808GNK)
- NVENT HOFFMAN Qline D, Type 4x, 200x150x75mm, Abs (Q20158ABDCC)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts (14STRBLAUL1426100)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 25-Pack (210202)
- 3M 16-14 AWG Nylon Fork Terminal #6 Stud PK100 (MNG14-6FX)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRE9)
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- CALTERM 12-10Ga Goldtech Ring Terminal (65637)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Blue (160204-100)
- STA-KON 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (RC10-6F)
- Te Connectivity Wire Terminals