Shop All Wire Terminals
Te Connectivity
MAG-MATE LEAF CONTACT 0126TPBR
Mfr # 63590-1
Zoro # G100966500
product price: $0.08
/ea
Sold in multiples of 12000 for $960.00
$960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum: 28 to 25 AWG; Magnet Wire: 30 to 27 AWG
- Connection Type IDC Standard
- Wire Type Magnet Wire
- Overall Length 0.31 in
- Max. Temp. 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63590-1
- Zoro # G100966500
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.31 in |
Details
Wire Range | Aluminum: 28 to 25 AWG; Magnet Wire: 30 to 27 AWG |
Connection Type | IDC Standard |
Wire Type | Magnet Wire |
Max. Temp. | 302 Degrees F |
Terminal Type | Poke-In |
Terminal Orientation | Twisted |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242412)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Purple (HS3-100-10-PL)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Brown (NIN-1103)
- BATTERY DOCTOR Rocker Switch, Black, On/Off (20525)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD6)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- 3M 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG18-6FLX)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- BATTERY DOCTOR Vinyl Ring Terminal, 100 pieces, 12-10 AWG (80857)
- Te Connectivity Wire Terminals