Shop All Wire Terminals
Te Connectivity
MAG MATE KONT. MKII
Mfr # 964341-2
Zoro # G200976829
product price: $0.09
/ea
Sold in multiples of 15000 for $1,350.00
$1,350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 19.5 to 17 AWG
- Connection Type IDC Standard
- Terminal Type Leaf
- Overall Length 0.311 in
- Max. Temp. 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 964341-2
- Zoro # G200976829
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.311 in |
Details
Wire Range | Magnet Wire: 19.5 to 17 AWG |
Connection Type | IDC Standard |
Terminal Type | Leaf |
Max. Temp. | 302 Degrees F |
Wire Type | Magnet Wire |
Terminal Orientation | Straight |
Contact Plating Material | Pre-Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2489SW8804)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- DISCO Red Nyln Crimp Wire Terminal #8 Stud/RingType 22-18 G Wire PK10 (12154PK)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 10 PK (FDD1.25-250-10)
- ANCOR 16-14 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220312)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- Te Connectivity Wire Connectors & Disconnects