Shop All Wire Terminals
Te Connectivity
MAG MATE CONTACT MK II
Mfr # 2-964337-7
Zoro # G200975471
product price: $0.28
/ea
Sold in multiples of 10000 for $2,800.00
$2,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 33 to 31 AWG
- Connection Type IDC Standard
- Wire Type Magnet Wire
- Terminal Type Leaf
- Overall Length 0.311 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-964337-7
- Zoro # G200975471
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.311 in |
Details
Wire Range | Magnet Wire: 33 to 31 AWG |
Connection Type | IDC Standard |
Wire Type | Magnet Wire |
Terminal Type | Leaf |
Max. Temp. | 302 Degrees F |
Contact Plating Material | Gold Flash |
Terminal Orientation | Twisted |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN RV Camper Y-Adapter 28" 25/125 Vlt W/ 15/30 AMP Male and 45 AMP Female (CORDA303050)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-1RL-Y)
- IFM Proximity Sensor, 12mm, PNP, NO (IFS212)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000H)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 100-Pack (220222)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- Te Connectivity Wire Connectors & Disconnects