Shop All Wire Terminals
Te Connectivity
MAG-MATE 27-23 187 F TAB TPBR
Mfr # 62514-2
Zoro # G900941431
product price: $0.19
/ea
Sold in multiples of 12000 for $2,280.00
$2,280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 27 to 23 AWG
- Max. Temp. 302 Degrees F
- Terminal Type Tab
- Wire Type Magnet Wire
- Connection Type IDC Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62514-2
- Zoro # G900941431
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.63 in |
Details
Wire Range | Magnet Wire: 27 to 23 AWG |
Max. Temp. | 302 Degrees F |
Terminal Type | Tab |
Wire Type | Magnet Wire |
Connection Type | IDC Standard |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED R7200 LED Stroboscope, includes ISO Certificate (R7200-NIST)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3" Trade Size (247-SLP)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-250FIB-Q)
- GARDNER BENDER Disconnect Terminal, 12-10 AWGFe, PK16 (20-145F)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG18-8FLX)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (MV14-14R/SK)
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (MVU10-10RX)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- Te Connectivity Wire Connectors & Disconnects