Shop All Wire Terminals
Te Connectivity
MAG-MATE 250FTAB 27-23 016TPBR
Mfr # 62652-1
Zoro # G200941476
product price: $0.31
/ea
Sold in multiples of 22500 for $6,975.00
$6,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 27 to 23 AWG
- Connection Type IDC Standard
- Wire Type Magnet Wire
- Max. Temp. 302 Degrees F
- Terminal Type Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62652-1
- Zoro # G200941476
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.746 in |
Details
Wire Range | Magnet Wire: 27 to 23 AWG |
Connection Type | IDC Standard |
Wire Type | Magnet Wire |
Max. Temp. | 302 Degrees F |
Terminal Type | Tab |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-500MA)
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- SQUARE D Mounting Base, 60A, 120/240V AC (QON403L60N)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, BL (9001KP38LLL9)
- ANDERSON POWER PRODUCTS Amp Powerpole Contact, 10/12 ga., 75A, PK10 (123130-010)
- STA-KON 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (18RA-8)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MV14-8FBK)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK25 (RV10-6Q)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK50 (3529PK50)
- PANDUIT Female Disconnect, PK50 (EDNF14-250FIB-L)
- Te Connectivity Wire Connectors & Disconnects