Shop All Wire Terminals
Te Connectivity
MAG-MATE 250FTAB 22-20 016TPBR
Mfr # 1217031-1
Zoro # G800941630
product price: $0.33
/ea
Sold in multiples of 300 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum: 21 to 19 AWG; Magnet Wire: 22 to 20 AWG
- Connection Type IDC Standard
- Overall Length 0.746 in
- Max. Temp. 302 Degrees F
- Terminal Type Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1217031-1
- Zoro # G800941630
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.746 in |
Details
Wire Range | Aluminum: 21 to 19 AWG; Magnet Wire: 22 to 20 AWG |
Connection Type | IDC Standard |
Max. Temp. | 302 Degrees F |
Terminal Type | Tab |
Wire Type | Magnet Wire |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB5AV053S)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown (5362WR)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- PRIME In Wall Timer Digitl Wht (TNIWP-RC)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (10RC-14F)
- STA-KON 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (10RC-516)
- SEA-DOG Sea-Dog 429257H-1 Nylon Ring Terminal 12-10 Ga Ring Size 5/16", Pack of 6 (429257H-1)
- Te Connectivity Wire Terminals