Shop All Wire Terminals
Te Connectivity
MAG-MATE 187 F-TAB TPBR
Mfr # 63669-1
Zoro # G400941269
product price: $0.19
/ea
Sold in multiples of 12000 for $2,280.00
$2,280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 21 to 18.5 AWG
- Overall Length 0.63 in
- Terminal Type Tab
- Max. Temp. 302 Degrees F
- Wire Type Magnet Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63669-1
- Zoro # G400941269
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.63 in |
Details
Wire Range | Magnet Wire: 21 to 18.5 AWG |
Terminal Type | Tab |
Max. Temp. | 302 Degrees F |
Wire Type | Magnet Wire |
Connection Type | IDC Standard |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (FNQ-R-2-1/2)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (A12R106HCR)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 4inWx4inH (F44T12HC)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/4A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/4)
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 100 pk (10-145F)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- GARDNER BENDER Butt Splice 12-10G Xtrme (AMT-127)
- GROTE 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK (83-2505)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- Te Connectivity Wire Terminals