Shop All Wire Terminals
Te Connectivity
MAG-MATE 187 F-TAB TPBR
Mfr # 63668-1
Zoro # G700941808
product price: $0.20
/ea
Sold in multiples of 12000 for $2,400.00
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum: 18.5 to 16.5 AWG; Magnet Wire: .97 to 1.22 mm
- Terminal Type Tab
- Overall Length 0.63 in
- Max. Temp. 302 Degrees F
- Wire Type Magnet Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63668-1
- Zoro # G700941808
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.63 in |
Details
Wire Range | Aluminum: 18.5 to 16.5 AWG; Magnet Wire: .97 to 1.22 mm |
Terminal Type | Tab |
Max. Temp. | 302 Degrees F |
Wire Type | Magnet Wire |
Connection Type | IDC Standard |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 20A (HBL8411C)
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft (HS-105 3" Clr 25)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (SV5.5-5-100)
- 3M 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK1000 (MU14-8FLK)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (24C842)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.195" Stud PK10 (164268-2010)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 25-Pack (210212)
- Te Connectivity Wire Connectors & Disconnects