Shop All Wire Terminals
Te Connectivity
MAG-MATE 090 PIN 22-20 016TPBR
Mfr # 63277-1
Zoro # G100966982
Sold in multiples of 5000 for $1,150.00
$1,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 22 to 20 AWG
- Wire Type Magnet Wire
- Connection Type IDC Standard
- Overall Length 0.86 in
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 63277-1
- Zoro # G100966982
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.86 in |
Details
Wire Range | Magnet Wire: 22 to 20 AWG |
Wire Type | Magnet Wire |
Connection Type | IDC Standard |
Terminal Type | Pin |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR1G)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x600mm (LP2360G)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 40A, Width: 2.5 in (8910DPA43V06)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- STA-KON 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (RC10-38)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- DISCO Blue Wire Terminal Butt Conn 16-14 Ga. Wire Crimp/Seal PK25 (2067PK)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK25 (EDV18-250B-Q)
- 3M 16-14 AWG Nylon Ring Terminal #10 Stud PK100 (MNG14-10RX)
- Te Connectivity Wire Terminals