Shop All Wire Terminals
Te Connectivity
MAG-MATE 048 PIN 28-31 010TPBR
Mfr # 63569-1
Zoro # G500966605
product price: $0.23
/ea
Sold in multiples of 100000 for $23,000.00
$23,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 31 to 28 AWG
- Terminal Type Pin
- Overall Length 0.66 in
- Max. Temp. 302 Degrees F
- Connection Type IDC Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63569-1
- Zoro # G500966605
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.66 in |
Details
Wire Range | Magnet Wire: 31 to 28 AWG |
Terminal Type | Pin |
Max. Temp. | 302 Degrees F |
Connection Type | IDC Standard |
Wire Type | Magnet Wire |
Contact Plating Material | Tin |
Terminal Orientation | Left Hand |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Ivory (SNAP1221ILINA)
- ENM DC Hour Meter, LCD, Round, Resettable (PT1210F0)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1110)
- STA-KON 22-16 AWG Nylon Ring Terminal #4 Stud PK100 (RA18-4)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (SVS1.25-3.5-100)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FB/SK)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (MVU10-8FX)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- Te Connectivity Wire Connectors & Disconnects