Shop All Cable Connectors
Te Connectivity
M8.MALE.PNLREAR.3POS.STR.WIRE
Mfr # 2-2172090-2
Zoro # G700975797
product price: $20.85
/ea
Sold in multiples of 4 for $83.40
$83.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Type Receptacle, Pin
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-2172090-2
- Zoro # G700975797
- Country of Origin Germany
- Category Cable Connectors
Details
Insulated | Yes |
Type | Receptacle, Pin |
Material | Brass |
Item | Connector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 60A, 3 Pole, 277/480V AC (EDB34060)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.59" Inside Diameter - 165' Length - Black (HGNS-040-50)
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- JANDORF Slide Switch Spdt 3 Tab (61021)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- GIZMO 45650 0.37 in. Romex Cable Connector - (GI709539)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- ECLIPSE TOOLS F Connector, RG6 Quad, PK50 (705-002-BU-50)
- Te Connectivity Cord Grips