Shop All Sensor Cordsets & Receptacles
Te Connectivity
M8 X 1.0 Straight Socket Pigtail
Mfr # 1-2273001-3
Zoro # G305902358
product price: $13.29
/ea
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Size 22 AWG
- Housing Material Plastic
- Connector Type Receptacle
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2273001-3
- Zoro # G305902358
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Thread Size | M8 |
Overall Outside Cable Diameter | .177 in |
Cable Assembly Length | 5000 mm |
Details
Jacket Color | Black |
Housing Material | Plastic |
Connector Type | Receptacle |
Insulation Material | PVC |
Product Type | Cable Assembly |
Operating Voltage | 60 VAC, 60 VDC |
Contact Current Rating | 4A |
Cable Exit Angle | Straight |
LED | Without |
Cable Assembly Type | M8 Pigtail |
Cable Type | PVC |
Configuration | Single-Ended |
Cable Color | Black |
Assembly Type | Pigtail |
Shielded | No |
Number of Positions | 3 |
Wire Color | Brown, Blue, Black |
Mounting Angle | Straight |
Operating Temperature Range | -30 to 80°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut w/o Spring, 1/2-13 In, Steel (NUT0050EG)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 200A, 250V AC, Non-Indicating (LPN-RK-200SP)
- SQUARE D Molded Case Circuit Breaker, HGA Series 100A, 3 Pole, 600V AC (HGA36100)
- BURNDY Pipe Ground Clamp, 5AWG, 4In (GAR1726)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable (1300100946 114032K12M050)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- KEYENCE Flat Ribbon Cordset Cable, OP42341 (OP-42341)
- Te Connectivity Sensor Cordsets & Receptacles