Shop All Sensor Cordsets & Receptacles
Te Connectivity
M8 X 1.0 Angled Socket Pigtail Led
Mfr # 1-2273012-4
Zoro # G405902364
product price: $33.19
/ea
Sold in multiples of 3 for $99.57
$99.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Size 22 AWG
- Housing Material Plastic
- Assembly Type Pigtail
- Cable Assembly Type M8 Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2273012-4
- Zoro # G405902364
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Cable Assembly Length | 10000 mm |
Thread Size | M8 |
Overall Outside Cable Diameter | .177 in |
Details
Jacket Color | Black |
Housing Material | Plastic |
Assembly Type | Pigtail |
Cable Assembly Type | M8 Pigtail |
LED | With |
Number of Positions | 4 |
Insulation Material | PVC |
Cable Type | PVC |
Wire Color | Brown, White, Blue, Black |
Connector Type | Receptacle |
Cable Color | Black |
Operating Voltage | 24 VDC |
Shielded | No |
Product Type | Cable Assembly |
Operating Temperature Range | -30 to 80°C |
Configuration | Single-Ended |
Contact Current Rating | 4A |
Mounting Angle | Right Angle |
Connector Color | Blue |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22968283)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 30 Amps, 125V, NEMA L5-30R (YGA024F)
- CALBRITE Locknut, Threaded, 3in., 4-7/32in.L, 316 SS (S63000LN00)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 (36J204)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT049)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- TURCK Multi Fast 12M 150V-Ac Cordset Cable (CSSWM CKWM 19-19-12 U-39542)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- Te Connectivity Sensor Cordsets & Receptacles