Shop All Sensor Cordsets & Receptacles
Te Connectivity
M8 Strgt Plug To M12 Strgt Socket Aa
Mfr # 1-2273109-3
Zoro # G205902502
product price: $19.85
/ea
Sold in multiples of 50 for $992.50
$992.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Black
- Wire Size 22 AWG
- Housing Material Plastic
- Connector Color Blue
- Wire Color Brown, White, Blue, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2273109-3
- Zoro # G205902502
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Overall Outside Cable Diameter | .188 in |
Cable Assembly Length | 1000 mm |
Thread Size | M8 x M12 |
Details
Jacket Color | Black |
Housing Material | Plastic |
Connector Color | Blue |
Wire Color | Brown, White, Blue, Black |
Product Type | Cable Assembly |
Cable Assembly Type | M8 to M12 |
Mounting Angle | Straight-Straight |
Keying | AA |
Number of Positions | 4 |
Connector Type | Plug/Receptacle |
Cable Type | PVC |
Operating Temperature Range | -30 to 80°C |
Shielded | No |
Contact Current Rating | 4A |
Operating Voltage | 34 VAC, 34 VDC |
Insulation Material | PVC |
Configuration | Double-Ended |
Cable Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- ACME ELECTRIC Three Phase Transformer, NEMA 3R, 115 °C, 240/480/600V AC (ALRC016LWE)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (ITEQ240)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1141L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- COMMSCOPE 874049904/10 Cs34P Blu C6 4/23 U/Utp Cpk 1Kft Cat6 Blue Ethernet 1000Ft Cordset Cable (UN874049914/10 CS34P BLU C6 4/23 U/UTP CPK 1KFT)
- Te Connectivity Sensors