Shop All Sensor Cordsets & Receptacles
Te Connectivity
M12 X 1.0 Straight Socket Pigt Shld A
Mfr # 2273045-1
Zoro # G505902240
original price:
$32.35
18% off
new price: $26.29
/ea
Sold in multiples of 4 for $105.16
$105.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Wire Size 22 AWG
- Housing Material Plastic
- Shielded Yes
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2273045-1
- Zoro # G505902240
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Thread Size | M12 |
Overall Outside Cable Diameter | .23 in |
Cable Assembly Length | 1500 mm |
Details
Jacket Color | Gray |
Housing Material | Plastic |
Shielded | Yes |
Connector Type | Receptacle |
Insulation Material | PUR |
Assembly Type | Pigtail |
Keying | A |
Connector Color | Blue |
Contact Current Rating | 4A |
Configuration | Single-Ended |
Product Type | Cable Assembly |
Mounting Angle | Straight |
Cable Color | Gray |
Operating Temperature Range | -40 to 80°C |
Operating Voltage | 60 VDC, 60 VAC |
Wire Color | Brown, White, Black, Blue |
Cable Type | PUR |
Number of Positions | 4 |
Cable Exit Angle | Straight |
Cable Assembly Type | M12 Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F42120)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1000)
- FLEX-STRUT Angle, Open, 30 deg., 4-Hole (FS-5145-30 E/G)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F120)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- NAKANISHI Inc Servo Spindle Motor Connection 8M Cordset Cable (EMCD-3000-8M)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- Te Connectivity Sensor Cordsets & Receptacles