Shop All Sensor Cordsets & Receptacles
Te Connectivity
M12 X 1.0 Straight Socket Pigt Shld A
Mfr # 1-2273043-4
Zoro # G305902273
product price: $66.89
/ea
Sold in multiples of 2 for $133.78
$133.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Wire Size 22 AWG
- Housing Material Plastic
- Thread Size M12
- Overall Outside Cable Diameter .23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2273043-4
- Zoro # G305902273
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 22 AWG |
Thread Size | M12 |
Overall Outside Cable Diameter | .23 in |
Cable Assembly Length | 10000 mm |
Details
Jacket Color | Gray |
Housing Material | Plastic |
Operating Temperature Range | -30 to 80°C |
Cable Color | Gray |
Connector Type | Receptacle |
Number of Positions | 3 |
Operating Voltage | 60 VAC, 60 VDC |
Keying | A |
Cable Exit Angle | Straight |
Assembly Type | Pigtail |
Insulation Material | PVC |
Cable Assembly Type | M12 Pigtail |
Connector Color | Blue |
Contact Current Rating | 4A |
Wire Color | Brown, Blue, Black |
Product Type | Cable Assembly |
Configuration | Single-Ended |
Cable Type | PVC |
Mounting Angle | Straight |
Shielded | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B)
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (306CRK)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C783)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 20A, 250V AC, Non-Indicating (FLNR020)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- BRAD HARRISON 5P Male Straight Cordset Cable (1300130493 1R5006A20A120)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- Te Connectivity Sensor Cordsets & Receptacles