Shop All Cable Connectors
Te Connectivity
M12 x 1.0 straight socket pigt A
Mfr # 2273041-3
Zoro # G400975783
product price: $75.15
/ea
Sold in multiples of 2 for $150.30
Free Shipping & Returns
$150.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight; Single-Ended
- Insulated Yes
- Use With - Nonmetallic Building Cable PUR Cable
- Material Plastic
- Overall Length 5000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2273041-3
- Zoro # G400975783
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Overall Length | 5000 mm |
Details
Style - Connector | Straight; Single-Ended |
Insulated | Yes |
Use With - Nonmetallic Building Cable | PUR Cable |
Material | Plastic |
Type | M12 Pigtail, Receptacle |
Cable Opening Max. | 0.236 in |
Item | Cable Assembly |
Color | Gray; Blue |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CBRS20GRYTR)
- ZORO SELECT Clamp, Cushioned, Dia 5/16 In, PK50 (CWV0607Z1)
- MOXA Indust. Rs-232/422/485 Converter. 2Kv Isolation (TCC-100I)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, White, PK100 (DCC-6W)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- WIREMOLD Elbow Inside Nm Ivy (NM7)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- Te Connectivity Cord Grips