Shop All Cable Connectors
Te Connectivity
M12 x 1.0 straight socket pigt A
Mfr # 2273029-1
Zoro # G200975716
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Single-Ended
- Insulated Yes
- Use With - Nonmetallic Building Cable PUR Cable
- Cable Opening Max. 0.196 in
- Overall Length 1500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2273029-1
- Zoro # G200975716
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Overall Length | 1500 mm |
Details
Style - Connector | Single-Ended |
Insulated | Yes |
Use With - Nonmetallic Building Cable | PUR Cable |
Cable Opening Max. | 0.196 in |
Item | Cable Assembly |
Type | M12 Pigtail, Receptacle |
Material | Plastic |
Color | Black; Blue |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 50 ft. 18/2 Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436G99)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-454)
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- IFM Wireable M12 connector (EVC816)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon (NHC2023CR)
- IFM Wireable M12 connector (E18164)
- MARMAT BNC Male to F Connector (VAD18)
- HARTING M32 To 1" Npt Adapter (73000005320)
- Te Connectivity Cable Connectors